Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Hand Tap, Bottom, 7/16-20, TiN, 4 Flt

WIDIA GTD| Zoro #: G2453184| Mfr #: 19287

$18.01 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Overall Length: 3-5/32"
Pitch Diameter Limit: H3
Tap Grouping: Tap
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2453184 Mfr #: 19287
Overall Length: 3-5/32"Pitch Diameter Limit: H3
Tap Grouping: TapTap Chamfer: Bottoming
Thread Length: 1-7/16"Number of Pieces: 1
Tap Thread Size: 7/16"-20Tap Material: Vanadium High Speed Steel
Tap Style: Straight Flute (Hand)Item: Tap
Thread Direction: Right HandTap Thread Type: UNF
List Number: 2303Shank Dia.: 0.323"
Tap Finish: TiNTap Dimension Type: Inch
Number of Flutes: 4Standards: ANSI
Country of Origin (subject to change): United States

Description

Tap, Tap Style Straight Flute (Hand), Tap Dimension Type Inch, Tap Thread Size 7/16 In.-20, Tap Chamfer Bottoming, Number of Flutes 4, Pitch Diameter Limit H3, Tap Material Vanadium High Speed Steel, Tap Finish TiN, Number of Pieces 1, Thread Length 1-7/16 In., Right Hand, Tap Thread Type UNF, Shank Dia. 0.323 In., Overall Length 3-5/32 In.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews