WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Tap, Plug, #0-80, TiN, 2 Flt

WIDIA GTD| Zoro #: G1796006| Mfr #: 19001

$18.83 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
List Number: 2301
Tap Style: Spiral Point
Tap Material: Vanadium High Speed Steel

Technical Specifications

Zoro #: G1796006 Mfr #: 19001
List Number: 2301Tap Style: Spiral Point
Tap Material: Vanadium High Speed SteelItem: Tap
Number of Flutes: 2Pitch Diameter Limit: H2
Tap Thread Type: UNFThread Length: 5/16"
Tap Finish: TiNOverall Length: 1-5/8"
Standards: ANSI, USCTITap Chamfer: Plug
Shank Dia.: 0.141"Tap Grouping: Tap
Tap Dimension Type: InchThread Direction: Right Hand
Number of Pieces: 1Tap Thread Size: #0-80
Country of Origin (subject to change): United States

Product Description

Tap, Tap Style Spiral Point, Tap Dimension Type Inch, Tap Thread Size #0-80, Tap Chamfer Plug, Number of Flutes 2, Pitch Diameter Limit H2, Tap Material Vanadium High Speed Steel, Tap Finish TiN, Number of Pieces 1, Thread Length 5/16 In., Right Hand, Tap Thread Type UNF, Shank Dia. 0.141 In., Overall Length 1-5/8 In.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Product Reviews