Hand Tap, Plug, #0-80, TiN, 2 Flt

WIDIA GTD| Zoro #: G0336917| Mfr #: 19202

$17.02 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Overall Length: 1-5/8"
Pitch Diameter Limit: H2
Tap Grouping: Tap
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0336917 Mfr #: 19202
Overall Length: 1-5/8"Pitch Diameter Limit: H2
Tap Grouping: TapTap Chamfer: Plug
Thread Length: 5/16"Number of Pieces: 1
Tap Thread Size: #0-80Tap Material: Vanadium High Speed Steel
Tap Style: Straight Flute (Hand)Item: Tap
Thread Direction: Right HandTap Thread Type: UNF
List Number: 2305Shank Dia.: 0.141"
Tap Finish: TiNTap Dimension Type: Inch
Number of Flutes: 2Standards: ANSI
Country of Origin (subject to change): United States

Description

Tap, Tap Style Straight Flute (Hand), Tap Dimension Type Inch, Tap Thread Size #0-80, Tap Chamfer Plug, Number of Flutes 2, Pitch Diameter Limit H2, Tap Material Vanadium High Speed Steel, Tap Finish TiN, Number of Pieces 1, Thread Length 5/16 In., Right Hand, Tap Thread Type UNF, Shank Dia. 0.141 In., Overall Length 1-5/8 In.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews