STOCK UP & SAVE!20% OFF SELECT CATEGORIESENTER CODE: GR8SAVNGS VALID DEC. 4–11SEE DETAILS AND CATEGORIES

Sp Point Tap, Plug, 1/2-13, Uncoated, 3 Flt

WIDIA GTD| Zoro #: G2079262| Mfr #: 13331

$23.00 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Overall Length: 3-3/8"
Pitch Diameter Limit: H11
Tap Grouping: Tap
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2079262 Mfr #: 13331
Overall Length: 3-3/8"Pitch Diameter Limit: H11
Tap Grouping: TapTap Chamfer: Plug
Thread Length: 1-21/32"Number of Pieces: 1
Tap Thread Size: 1/2"-13Tap Material: High Speed Steel
Tap Style: Spiral PointItem: Tap
Thread Direction: Right HandTap Thread Type: UNC
List Number: 5301FShank Dia.: 0.367"
Tap Finish: UncoatedTap Dimension Type: Inch
Number of Flutes: 3Standards: ANSI, USCTI
Country of Origin (subject to change): United States

Description

Tap, Tap Style Spiral Point, Tap Dimension Type Inch, Tap Thread Size 1/2 In.-13, Tap Chamfer Plug, Number of Flutes 3, Pitch Diameter Limit H11, Tap Material High Speed Steel, Tap Finish Uncoated, Number of Pieces 1, Thread Length 1-21/32 In., Right Hand, Tap Thread Type UNC, Shank Dia. 0.367 In., Overall Length 3-3/8 In.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews