WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Tap, Plug, 1/2"-13, Uncoated, 4 Flt

WIDIA GTD| Zoro #: G2180071| Mfr #: 14282

$15.52 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Tap Style: Straight Flute (Hand)
Overall Length: 3-3/8"
Tap Thread Type: UNC

Technical Specifications

Zoro #: G2180071 Mfr #: 14282
Tap Style: Straight Flute (Hand)Overall Length: 3-3/8"
Tap Thread Type: UNCTap Finish: Uncoated
Tap Material: High Speed SteelTap Grouping: Tap
Thread Length: 1-21/32"Tap Dimension Type: Inch
Tap Thread Size: 1/2"-13Standards: ANSI, Unified and American National Threads
Number of Pieces: 1Number of Flutes: 4
Shank Dia.: 0.367"List Number: 5303
Tap Chamfer: PlugItem: Tap
Thread Direction: Right HandPitch Diameter Limit: H3
Country of Origin (subject to change): United States

Product Description

Tap, Tap Style Straight Flute (Hand), Tap Dimension Type Inch, Tap Thread Size 1/2 In.-13, Tap Chamfer Plug, Number of Flutes 4, Pitch Diameter Limit H3, Tap Material High Speed Steel, Tap Finish Uncoated, Number of Pieces 1, Thread Length 1-21/32 In., Right Hand, Tap Thread Type UNC, Shank Dia. 0.367 In., Overall Length 3-3/8 In.

Product Reviews