Tap, Plug, 1/2"-13, Uncoated, 4 Flt

WIDIA GTD| Zoro #: G1168151| Mfr #: 14286

$21.29 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
List Number: 5305L/5303L
Tap Style: Straight Flute (Hand)
Tap Material: High Speed Steel

Technical Specifications

Zoro #: G1168151 Mfr #: 14286
List Number: 5305L/5303LTap Style: Straight Flute (Hand)
Tap Material: High Speed SteelItem: Tap
Number of Flutes: 4Pitch Diameter Limit: H3
Tap Thread Type: UNCThread Length: 1-21/32"
Tap Finish: UncoatedOverall Length: 3-3/8"
Standards: ANSI, USCTI 302Tap Chamfer: Plug
Shank Dia.: 0.367"Tap Grouping: Tap
Tap Dimension Type: InchThread Direction: Left Hand
Number of Pieces: 1Tap Thread Size: 1/2"-13
Country of Origin (subject to change): United States

Product Description

Tap, Tap Style Straight Flute (Hand), Tap Dimension Type Inch, Tap Thread Size 1/2 In.-13, Tap Chamfer Plug, Number of Flutes 4, Pitch Diameter Limit H3, Tap Material High Speed Steel, Tap Finish Uncoated, Number of Pieces 1, Thread Length 1-21/32 In., Left Hand, Tap Thread Type UNC, Shank Dia. 0.367 In., Overall Length 3-3/8 In.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Product Reviews