WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Tap, Plug, 1/2"-20, , 3 Flt

WIDIA GTD| Zoro #: G0721156| Mfr #: 85522

$32.00 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
List Number: 8601
Tap Style: Spiral Point
Tap Material: Cobalt

Technical Specifications

Zoro #: G0721156 Mfr #: 85522
List Number: 8601Tap Style: Spiral Point
Tap Material: CobaltItem: Tap
Number of Flutes: 3Pitch Diameter Limit: H3
Tap Thread Type: UNFThread Length: 31/32"
Overall Length: 3-3/8"Standards: ANSI, USCTI
Tap Chamfer: PlugShank Dia.: 0.367"
Tap Grouping: TapTap Dimension Type: Inch
Thread Direction: Right HandNumber of Pieces: 1
Tap Thread Size: 1/2"-20Country of Origin (subject to change): Japan

Product Description

Tap, Tap Style Spiral Point, Tap Dimension Type Inch, Tap Thread Size 1/2 In.-20, Tap Chamfer Plug, Number of Flutes 3, Pitch Diameter Limit H3, Tap Material Cobalt, Number of Pieces 1, Thread Length 31/32 In., Right Hand, Tap Thread Type UNF, Shank Dia. 0.367 In., Overall Length 3-3/8 In.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Product Reviews