BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Spiral Point Tap, Plug, 1/2-20, BN, 3 Flt

WIDIA GTD| Zoro #: G2263055| Mfr #: 86227

$19.00 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Overall Length: 3-15/16"
Pitch Diameter Limit: H5
Tap Thread Type: UNF
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2263055 Mfr #: 86227
Overall Length: 3-15/16"Pitch Diameter Limit: H5
Tap Thread Type: UNFTap Chamfer: Plug
Thread Length: 7/8"Number of Pieces: 1
Tap Thread Size: 1/2"-20Tap Material: High Speed Steel
Tap Style: Spiral PointItem: Tap
Thread Direction: Right HandTap Grouping: Tap
List Number: 8201Shank Dia.: 0.367"
Tap Dimension Type: InchNumber of Flutes: 3
Standards: ANSI, DINCountry of Origin (subject to change): United States

Description

Tap, Tap Style Spiral Point, Tap Dimension Type Inch, Tap Thread Size 1/2 In.-20, Tap Chamfer Plug, Number of Flutes 3, Pitch Diameter Limit H5, Tap Material High Speed Steel, Number of Pieces 1, Thread Length 7/8 In., Right Hand, Tap Thread Type UNF, Shank Dia. 0.367 In., Overall Length 3-15/16 In.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews