Our hard workin' customer service team will take a break for a company event on Dec. 15 starting at 5:30 p.m. CT. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Dec. 16 at 7 a.m. CT.

Spiral Point Tap, Plug, #12-24, TiN, 2 Flt

WIDIA GTD| Zoro #: G0561111| Mfr #: 19076

$10.38 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Overall Length: 2-3/8"
Pitch Diameter Limit: H3
Tap Grouping: Tap
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0561111 Mfr #: 19076
Overall Length: 2-3/8"Pitch Diameter Limit: H3
Tap Grouping: TapTap Chamfer: Plug
Thread Length: 15/16"Number of Pieces: 1
Tap Thread Size: #12-24Tap Material: Vanadium High Speed Steel
Tap Style: Spiral PointItem: Tap
Thread Direction: Right HandTap Thread Type: UNC
List Number: 2301Shank Dia.: 0.220"
Tap Finish: TiNTap Dimension Type: Inch
Number of Flutes: 2Standards: ANSI, USCTI
Country of Origin (subject to change): United States

Description

Tap, Tap Style Spiral Point, Tap Dimension Type Inch, Tap Thread Size #12-24, Tap Chamfer Plug, Number of Flutes 2, Pitch Diameter Limit H3, Tap Material Vanadium High Speed Steel, Tap Finish TiN, Number of Pieces 1, Thread Length 15/16 In., Right Hand, Tap Thread Type UNC, Shank Dia. 0.220 In., Overall Length 2-3/8 In.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews