Tap, Plug, 1/4"-28, , 3 Flt

WIDIA GTD| Zoro #: G2106483| Mfr #: 86209

$17.18 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
List Number: 8201
Tap Style: Spiral Point
Tap Material: Vanadium High Speed Steel

Technical Specifications

Zoro #: G2106483 Mfr #: 86209
List Number: 8201Tap Style: Spiral Point
Tap Material: Vanadium High Speed SteelItem: Tap
Number of Flutes: 3Pitch Diameter Limit: H3
Tap Thread Type: UNFThread Length: 3/4"
Overall Length: 3-5/32"Standards: ANSI, DIN
Tap Chamfer: PlugShank Dia.: 0.255"
Tap Grouping: TapTap Dimension Type: Inch
Thread Direction: Right HandNumber of Pieces: 1
Tap Thread Size: 1/4"-28Country of Origin (subject to change): United States

Product Description

Tap, Tap Style Spiral Point, Tap Dimension Type Inch, Tap Thread Size 1/4 In.-28, Tap Chamfer Plug, Number of Flutes 3, Pitch Diameter Limit H3, Tap Material Vanadium High Speed Steel, Number of Pieces 1, Thread Length 3/4 In., Right Hand, Tap Thread Type UNF, Shank Dia. 0.255 In., Overall Length 3-5/32 In.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Product Reviews