THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

Thread Forming Tap, Plug, 1/4-28, Uncoated

WIDIA GTD| Zoro #: G2160812| Mfr #: 17030

$13.32 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Overall Length: 2-1/2"
Pitch Diameter Limit: H4
Tap Grouping: Tap
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2160812 Mfr #: 17030
Overall Length: 2-1/2"Pitch Diameter Limit: H4
Tap Grouping: TapTap Chamfer: Plug
Thread Length: 5/8"Number of Pieces: 1
Tap Thread Size: 1/4"-28Tap Material: Vanadium High Speed Steel
Tap Style: Thread FormingItem: Tap
Thread Direction: Right HandTap Thread Type: UNF
List Number: 5500Shank Dia.: 0.255"
Tap Finish: UncoatedTap Dimension Type: Inch
Number of Flutes: 0Standards: ANSI
Country of Origin (subject to change): United States

Description

Tap, Tap Style Thread Forming, Tap Dimension Type Inch, Tap Thread Size 1/4 In.-28, Tap Chamfer Plug, Number of Flutes 0, Pitch Diameter Limit H4, Tap Material Vanadium High Speed Steel, Tap Finish Uncoated, Number of Pieces 1, Thread Length 5/8 In., Right Hand, Tap Thread Type UNF, Shank Dia. 0.255 In., Overall Length 2-1/2 In.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews