Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Spiral Point Tap, Plug, #2-56, Blk Ox, 2 Flt

WIDIA GTD| Zoro #: G1912723| Mfr #: 13117

$16.03 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Overall Length: 1-3/4"
Pitch Diameter Limit: H2
Tap Grouping: Tap
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1912723 Mfr #: 13117
Overall Length: 1-3/4"Pitch Diameter Limit: H2
Tap Grouping: TapTap Chamfer: Plug
Thread Length: 7/16"Number of Pieces: 1
Tap Thread Size: #2-56Tap Material: High Speed Steel
Tap Style: Spiral PointItem: Tap
Thread Direction: Right HandTap Thread Type: UNC
List Number: 5301SShank Dia.: 0.141"
Tap Finish: OxideTap Dimension Type: Inch
Number of Flutes: 2Standards: ANSI
Country of Origin (subject to change): United States

Description

Tap, Tap Style Spiral Point, Tap Dimension Type Inch, Tap Thread Size #2-56, Tap Chamfer Plug, Number of Flutes 2, Pitch Diameter Limit H2, Tap Material High Speed Steel, Tap Finish Oxide, Number of Pieces 1, Thread Length 7/16 In., Right Hand, Tap Thread Type UNC, Shank Dia. 0.141 In., Overall Length 1-3/4 In.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews