Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Spiral Point Tap, Plug, 3/4-10, TiCN, 3 Flt
  • Zoro #: G0281592
  • Mfr #: 19029
$74.16
  • Tap Size: 3/4"
  • Tap Thread Size: 3/4"-10
  • Tap Chamfer: Plug
See full product details
This item ships free.

Widia Gtd #19029 Specifications

  • Zoro #: G0281592
  • Mfr #: 19029
Tap Size: 3/4" Tap Thread Size: 3/4"-10
Tap Chamfer: Plug Tap Material: High Speed Steel
Pitch Diameter Limit: H3 Thread Length: 2"
Item: Spiral Point Tap Shank Dia.: 0.590"
Number of Flutes: 3 List Number: 5301TC
Tap Style: Spiral Point Standards: ANSI, USCTI
Tap Dimension Type: Inch Tap Thread Type: UNC
Tap Grouping: Tap Thread Direction: Right Hand
Tap Finish: TiCN Overall Length: 4-1/4"
Number of Pieces: 1 Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Tap, Tap Style Spiral Point, Tap Dimension Type Inch, Tap Thread Size 3/4 In.-10, Tap Chamfer Plug, Number of Flutes 3, Pitch Diameter Limit H3, Tap Material High Speed Steel, Tap Finish TiCN, Tap Thread Type UNC, Right Hand, Thread Length 2 In., Shank Dia. 0.590 In., Overall Length 4-1/4 In., Number of Pieces 1

Restrictions and Compliance

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Reviews of Widia Gtd #19029