Hand Tap, Plug, 3/4-10, Uncoated, 3 Flt

WIDIA GTD| Zoro #: G1916363| Mfr #: 11653

$33.44 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Overall Length: 4-1/4"
Pitch Diameter Limit: Not Rated
Tap Grouping: Tap
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1916363 Mfr #: 11653
Overall Length: 4-1/4"Pitch Diameter Limit: Not Rated
Tap Grouping: TapTap Chamfer: Plug
Thread Length: 2"Number of Pieces: 1
Tap Thread Size: 3/4"-10Tap Material: High Speed Steel
Tap Style: Straight Flute (Hand)Item: Tap
Thread Direction: Right HandTap Thread Type: UNC
List Number: 7305Shank Dia.: 0.590"
Tap Finish: UncoatedTap Dimension Type: Inch
Number of Flutes: 3Standards: ANSI
Country of Origin (subject to change): United States

Description

Tap, Tap Style Straight Flute (Hand), Tap Dimension Type Inch, Tap Thread Size 3/4 In.-10, Tap Chamfer Plug, Number of Flutes 3, Pitch Diameter Limit Not Rated, Tap Material High Speed Steel, Tap Finish Uncoated, Number of Pieces 1, Thread Length 2 In., Right Hand, Tap Thread Type UNC, Shank Dia. 0.590 In., Overall Length 4-1/4 In.

Reviews