Thread Forming Tap, Plug, 3/4-16, Uncoated

WIDIA GTD| Zoro #: G0386723| Mfr #: 17059

$39.00 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Overall Length: 4-1/4"
Pitch Diameter Limit: H7
Tap Grouping: Tap
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0386723 Mfr #: 17059
Overall Length: 4-1/4"Pitch Diameter Limit: H7
Tap Grouping: TapTap Chamfer: Plug
Thread Length: 1-7/32"Number of Pieces: 1
Tap Thread Size: 3/4"-16Tap Material: High Speed Steel
Tap Style: Thread FormingItem: Tap
Thread Direction: Right HandTap Thread Type: UNF
List Number: 5500Shank Dia.: 0.590"
Tap Finish: UncoatedTap Dimension Type: Inch
Number of Flutes: 0Standards: ANSI
Country of Origin (subject to change): United States

Description

Tap, Tap Style Thread Forming, Tap Dimension Type Inch, Tap Thread Size 3/4 In.-16, Tap Chamfer Plug, Number of Flutes 0, Pitch Diameter Limit H7, Tap Material High Speed Steel, Tap Finish Uncoated, Number of Pieces 1, Thread Length 1-7/32 In., Right Hand, Tap Thread Type UNF, Shank Dia. 0.590 In., Overall Length 4-1/4 In.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews