Spiral Point Tap, Plug, 3/8-16, S/O Nitride

WIDIA GTD| Zoro #: G1277001| Mfr #: 16818

$12.26 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Overall Length: 2-15/16"
Pitch Diameter Limit: H3
Tap Thread Type: UNC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1277001 Mfr #: 16818
Overall Length: 2-15/16"Pitch Diameter Limit: H3
Tap Thread Type: UNCTap Chamfer: Plug
Thread Length: 1-1/4"Number of Pieces: 1
Tap Thread Size: 3/8"-16Tap Material: High Speed Steel
Tap Style: Spiral PointItem: Tap
Thread Direction: Right HandTap Grouping: Tap
List Number: 5601Shank Dia.: 0.381"
Tap Dimension Type: InchNumber of Flutes: 3
Standards: ANSI, USCTICountry of Origin (subject to change): United States

Description

Tap, Tap Style Spiral Point, Tap Dimension Type Inch, Tap Thread Size 3/8 In.-16, Tap Chamfer Plug, Number of Flutes 3, Pitch Diameter Limit H3, Tap Material High Speed Steel, Number of Pieces 1, Thread Length 1-1/4 In., Right Hand, Tap Thread Type UNC, Shank Dia. 0.381 In., Overall Length 2-15/16 In.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews