Widia

Straight Flute Hand Tap, Plug, 4


$11.69
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Tap Thread Size 3/8"-24
  • Shank Dia. 0.381"
  • Tap Material Vanadium High Speed Steel
  • Tap Chamfer Plug
  • Number of Flutes 4
See all product information