WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Tap, Plug, #4-40, , 2 Flt

WIDIA GTD| Zoro #: G1139031| Mfr #: 85501

$26.00 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
List Number: 8601
Tap Style: Spiral Point
Tap Material: Cobalt

Technical Specifications

Zoro #: G1139031 Mfr #: 85501
List Number: 8601Tap Style: Spiral Point
Tap Material: CobaltItem: Tap
Number of Flutes: 2Pitch Diameter Limit: H2
Tap Thread Type: UNCThread Length: 11/32"
Overall Length: 1-7/8"Standards: ANSI, USCTI
Tap Chamfer: PlugShank Dia.: 0.141"
Tap Grouping: TapTap Dimension Type: Inch
Thread Direction: Right HandNumber of Pieces: 1
Tap Thread Size: #4-40Country of Origin (subject to change): United States

Product Description

Tap, Tap Style Spiral Point, Tap Dimension Type Inch, Tap Thread Size #4-40, Tap Chamfer Plug, Number of Flutes 2, Pitch Diameter Limit H2, Tap Material Cobalt, Number of Pieces 1, Thread Length 11/32 In., Right Hand, Tap Thread Type UNC, Shank Dia. 0.141 In., Overall Length 1-7/8 In.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Product Reviews