STOCK UP & SAVE!20% OFF SELECT CATEGORIESENTER CODE: GR8SAVNGS VALID DEC. 4–11SEE DETAILS AND CATEGORIES

Spiral Point Tap, Plug, #4-40, TiN, 2 Flt

WIDIA GTD| Zoro #: G2285202| Mfr #: 5357261

$17.40 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Overall Length: 1-7/8"
Pitch Diameter Limit: H2
Tap Grouping: Tap
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2285202 Mfr #: 5357261
Overall Length: 1-7/8"Pitch Diameter Limit: H2
Tap Grouping: TapTap Chamfer: Plug
Thread Length: 11/32"Number of Pieces: 1
Tap Thread Size: #4-40Tap Material: Vanadium High Speed Steel
Tap Style: Spiral PointItem: Tap
Thread Direction: Right HandTap Thread Type: UNC
List Number: 8301TShank Dia.: 0.141"
Tap Finish: TiNTap Dimension Type: Inch
Number of Flutes: 2Standards: ANSI, USCTI
Country of Origin (subject to change): United States

Description

Tap, Tap Style Spiral Point, Tap Dimension Type Inch, Tap Thread Size #4-40, Tap Chamfer Plug, Number of Flutes 2, Pitch Diameter Limit H2, Tap Material Vanadium High Speed Steel, Tap Finish TiN, Number of Pieces 1, Thread Length 11/32 In., Right Hand, Tap Thread Type UNC, Shank Dia. 0.141 In., Overall Length 1-7/8 In.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews