WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Tap, Plug, #4-40, Uncoated,

WIDIA GTD| Zoro #: G0926186| Mfr #: 17000

$19.62 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
List Number: 5500
Tap Style: Thread Forming
Tap Material: Vanadium High Speed Steel

Technical Specifications

Zoro #: G0926186 Mfr #: 17000
List Number: 5500Tap Style: Thread Forming
Tap Material: Vanadium High Speed SteelItem: Tap
Number of Flutes: 0Pitch Diameter Limit: H3
Tap Thread Type: UNCThread Length: 5/16"
Tap Finish: UncoatedOverall Length: 1-7/8"
Standards: ANSITap Chamfer: Plug
Shank Dia.: 0.141"Tap Grouping: Tap
Tap Dimension Type: InchThread Direction: Right Hand
Number of Pieces: 1Tap Thread Size: #4-40
Country of Origin (subject to change): United States

Product Description

Tap, Tap Style Thread Forming, Tap Dimension Type Inch, Tap Thread Size #4-40, Tap Chamfer Plug, Number of Flutes 0, Pitch Diameter Limit H3, Tap Material Vanadium High Speed Steel, Tap Finish Uncoated, Number of Pieces 1, Thread Length 5/16 In., Right Hand, Tap Thread Type UNC, Shank Dia. 0.141 In., Overall Length 1-7/8 In.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Product Reviews