Spiral Point Tap, Plug, #5-40, BN, 3 Flt

WIDIA GTD| Zoro #: G2221177| Mfr #: 86202

$14.66 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Overall Length: 2-7/32"
Pitch Diameter Limit: H2
Tap Thread Type: UNC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2221177 Mfr #: 86202
Overall Length: 2-7/32"Pitch Diameter Limit: H2
Tap Thread Type: UNCTap Chamfer: Plug
Thread Length: 7/16"Number of Pieces: 1
Tap Thread Size: #5-40Tap Material: High Speed Steel
Tap Style: Spiral PointItem: Tap
Thread Direction: Right HandTap Grouping: Tap
List Number: 8201Shank Dia.: 0.141"
Tap Dimension Type: InchNumber of Flutes: 3
Standards: ANSI, DINCountry of Origin (subject to change): United States

Description

Tap, Tap Style Spiral Point, Tap Dimension Type Inch, Tap Thread Size #5-40, Tap Chamfer Plug, Number of Flutes 3, Pitch Diameter Limit H2, Tap Material High Speed Steel, Number of Pieces 1, Thread Length 7/16 In., Right Hand, Tap Thread Type UNC, Shank Dia. 0.141 In., Overall Length 2-7/32 In.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews