Our hard workin' customer service team will take a break for a company event on Dec. 15 starting at 5:30 p.m. CT. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Dec. 16 at 7 a.m. CT.

Thread Forming Tap, Plug, #5-40, Uncoated

WIDIA GTD| Zoro #: G0481494| Mfr #: 17004

$17.83 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Overall Length: 1-15/16"
Pitch Diameter Limit: H3
Tap Grouping: Tap
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0481494 Mfr #: 17004
Overall Length: 1-15/16"Pitch Diameter Limit: H3
Tap Grouping: TapTap Chamfer: Plug
Thread Length: 5/16"Number of Pieces: 1
Tap Thread Size: #5-40Tap Material: Vanadium High Speed Steel
Tap Style: Thread FormingItem: Tap
Thread Direction: Right HandTap Thread Type: UNC
List Number: 5500Shank Dia.: 0.141"
Tap Finish: UncoatedTap Dimension Type: Inch
Number of Flutes: 0Standards: ANSI
Country of Origin (subject to change): United States

Description

Tap, Tap Style Thread Forming, Tap Dimension Type Inch, Tap Thread Size #5-40, Tap Chamfer Plug, Number of Flutes 0, Pitch Diameter Limit H3, Tap Material Vanadium High Speed Steel, Tap Finish Uncoated, Number of Pieces 1, Thread Length 5/16 In., Right Hand, Tap Thread Type UNC, Shank Dia. 0.141 In., Overall Length 1-15/16 In.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews