Sp Point Tap, Plug, 5/16-18, S/O Nitride

WIDIA GTD| Zoro #: G0961091| Mfr #: 85515

$26.00 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Overall Length: 2-23/32"
Pitch Diameter Limit: H3
Tap Thread Type: UNC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0961091 Mfr #: 85515
Overall Length: 2-23/32"Pitch Diameter Limit: H3
Tap Thread Type: UNCTap Chamfer: Plug
Thread Length: 43/64"Number of Pieces: 1
Tap Thread Size: 5/16"-18Tap Material: Cobalt
Tap Style: Spiral PointItem: Tap
Thread Direction: Right HandTap Grouping: Tap
List Number: 8601Shank Dia.: 0.318"
Tap Dimension Type: InchNumber of Flutes: 3
Standards: ANSI, USCTICountry of Origin (subject to change): United States

Description

Tap, Tap Style Spiral Point, Tap Dimension Type Inch, Tap Thread Size 5/16 In.-18, Tap Chamfer Plug, Number of Flutes 3, Pitch Diameter Limit H3, Tap Material Cobalt, Number of Pieces 1, Thread Length 43/64 In., Right Hand, Tap Thread Type UNC, Shank Dia. 0.318 In., Overall Length 2-23/32 In.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews