BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Spiral Point Tap, Plug, 5/16-18, BN, 3 Flt

WIDIA GTD| Zoro #: G2111977| Mfr #: 86212

$15.99 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Overall Length: 90.00mm
Pitch Diameter Limit: H3
Tap Thread Type: UNC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2111977 Mfr #: 86212
Overall Length: 90.00mmPitch Diameter Limit: H3
Tap Thread Type: UNCTap Chamfer: Plug
Thread Length: 7/8"Number of Pieces: 1
Tap Thread Size: 5/16"-18Tap Material: Vanadium High Speed Steel
Tap Style: Spiral PointItem: Tap
Thread Direction: Right HandTap Grouping: Tap
List Number: 8201Shank Dia.: 0.318"
Tap Dimension Type: InchNumber of Flutes: 3
Standards: ANSI, DINCountry of Origin (subject to change): United States

Description

Tap, Tap Style Spiral Point, Tap Dimension Type Inch, Tap Thread Size 5/16 In.-18, Tap Chamfer Plug, Number of Flutes 3, Pitch Diameter Limit H3, Tap Material Vanadium High Speed Steel, Number of Pieces 1, Thread Length 7/8 In., Right Hand, Tap Thread Type UNC, Shank Dia. 0.318 In., Overall Length 90.00mm

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews