Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Spiral Point Tap, Plug, 5/16-24, BN, 3 Flt

WIDIA GTD| Zoro #: G2234346| Mfr #: 86214

$14.77 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Overall Length: 90.00mm
Pitch Diameter Limit: H3
Tap Thread Type: UNF
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2234346 Mfr #: 86214
Overall Length: 90.00mmPitch Diameter Limit: H3
Tap Thread Type: UNFTap Chamfer: Plug
Thread Length: 7/8"Number of Pieces: 1
Tap Thread Size: 5/16"-24Tap Material: High Speed Steel
Tap Style: Spiral PointItem: Tap
Thread Direction: Right HandTap Grouping: Tap
List Number: 8201Shank Dia.: 0.318"
Tap Dimension Type: InchNumber of Flutes: 3
Standards: ANSI, DINCountry of Origin (subject to change): United States

Description

Tap, Tap Style Spiral Point, Tap Dimension Type Inch, Tap Thread Size 5/16 In.-24, Tap Chamfer Plug, Number of Flutes 3, Pitch Diameter Limit H3, Tap Material High Speed Steel, Number of Pieces 1, Thread Length 7/8 In., Right Hand, Tap Thread Type UNF, Shank Dia. 0.318 In., Overall Length 90.00mm

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews