Shop Alternate Products
This Product is Discontinued
Widia
Tap, 5/16"-24, Plug, UNF, 3 Flutes, TiCN (Discontinued)
Mfr # 25854
Zoro # G0559176
This Product is Discontinued
Key Features
- Shank Dia. 0.318 in
- Tap Material Vanadium High Speed Steel
- Tap Style Spiral Point
- Tap Size 5/16"
- Tap Chamfer Plug