Spiral Point Tap, Plug, 5/8-11, TiCN, 3 Flt

WIDIA GTD| Zoro #: G1588501| Mfr #: 19028

$62.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Overall Length: 3-13/16"
Pitch Diameter Limit: H3
Tap Grouping: Tap
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1588501 Mfr #: 19028
Overall Length: 3-13/16"Pitch Diameter Limit: H3
Tap Grouping: TapTap Chamfer: Plug
Thread Length: 1-13/16"Number of Pieces: 1
Tap Thread Size: 5/8"-11Tap Material: High Speed Steel
Tap Style: Spiral PointItem: Tap
Thread Direction: Right HandTap Thread Type: UNC
List Number: 5301TCShank Dia.: 0.480"
Tap Finish: TiCNTap Dimension Type: Inch
Number of Flutes: 3Standards: ANSI, USCTI
Country of Origin (subject to change): United States

Description

Tap, Tap Style Spiral Point, Tap Dimension Type Inch, Tap Thread Size 5/8 In.-11, Tap Chamfer Plug, Number of Flutes 3, Pitch Diameter Limit H3, Tap Material High Speed Steel, Tap Finish TiCN, Number of Pieces 1, Thread Length 1-13/16 In., Right Hand, Tap Thread Type UNC, Shank Dia. 0.480 In., Overall Length 3-13/16 In.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews