Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Spiral Point Tap, Plug, 5/8-11, TiN, 3 Flt
  • Zoro #: G0258255
  • Mfr #: 5366142
$58.49
  • Tap Material: Vanadium High Speed Steel
  • Number of Pieces: 1
  • Overall Length: 3-13/16"
See full product details
This item ships free.

Widia Gtd #5366142 Specifications

  • Zoro #: G0258255
  • Mfr #: 5366142
Tap Material: Vanadium High Speed Steel Number of Pieces: 1
Overall Length: 3-13/16" Thread Length: 1-5/64"
Tap Dimension Type: Inch Tap Size: 5/8"
Tap Thread Size: 5/8"-11 Tap Finish: TiN
Tap Chamfer: Plug Item: Spiral Point Tap
Standards: ANSI, USCTI Tap Style: Spiral Point
Thread Direction: Right Hand Number of Flutes: 3
List Number: 8301T Shank Dia.: 0.480"
Tap Thread Type: UNC Tap Grouping: Tap
Pitch Diameter Limit: H3 Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Tap, Tap Style Spiral Point, Tap Dimension Type Inch, Tap Thread Size 5/8 In.-11, Tap Chamfer Plug, Number of Flutes 3, Pitch Diameter Limit H3, Tap Material Vanadium High Speed Steel, Tap Finish TiN, Tap Thread Type UNC, Right Hand, Thread Length 1-5/64 In., Shank Dia. 0.480 In., Overall Length 3-13/16 In., Number of Pieces 1

Restrictions and Compliance

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Reviews of Widia Gtd #5366142