Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Thread Forming Tap, Plug, 5/8-11, Uncoated

WIDIA GTD| Zoro #: G2066267| Mfr #: 17053

$37.37 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Overall Length: 3-51/64"
Pitch Diameter Limit: H7
Tap Grouping: Tap
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2066267 Mfr #: 17053
Overall Length: 3-51/64"Pitch Diameter Limit: H7
Tap Grouping: TapTap Chamfer: Plug
Thread Length: 1-3/32"Number of Pieces: 1
Tap Thread Size: 5/8"-11Tap Material: Vanadium High Speed Steel
Tap Style: Thread FormingItem: Tap
Thread Direction: Right HandTap Thread Type: UNC
List Number: 5500Shank Dia.: 0.480"
Tap Finish: UncoatedTap Dimension Type: Inch
Number of Flutes: 0Standards: ANSI
Country of Origin (subject to change): United States

Description

Tap, Tap Style Thread Forming, Tap Dimension Type Inch, Tap Thread Size 5/8 In.-11, Tap Chamfer Plug, Number of Flutes 0, Pitch Diameter Limit H7, Tap Material Vanadium High Speed Steel, Tap Finish Uncoated, Number of Pieces 1, Thread Length 1-3/32 In., Right Hand, Tap Thread Type UNC, Shank Dia. 0.480 In., Overall Length 3-51/64 In.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews