WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Tap, Plug, 5/8"-18, Uncoated, 4 Flt

WIDIA GTD| Zoro #: G1946043| Mfr #: 14403

$36.00 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
List Number: 5303
Tap Style: Straight Flute (Hand)
Tap Material: High Speed Steel

Technical Specifications

Zoro #: G1946043 Mfr #: 14403
List Number: 5303Tap Style: Straight Flute (Hand)
Tap Material: High Speed SteelItem: Tap
Number of Flutes: 4Pitch Diameter Limit: H3
Tap Thread Type: UNFThread Length: 1-13/16"
Tap Finish: UncoatedOverall Length: 3-13/16"
Standards: ANSI, Unified and American National ThreadsTap Chamfer: Plug
Shank Dia.: 0.480"Tap Grouping: Tap
Tap Dimension Type: InchThread Direction: Right Hand
Number of Pieces: 1Tap Thread Size: 5/8"-18
Country of Origin (subject to change): United States

Product Description

Tap, Tap Style Straight Flute (Hand), Tap Dimension Type Inch, Tap Thread Size 5/8 In.-18, Tap Chamfer Plug, Number of Flutes 4, Pitch Diameter Limit H3, Tap Material High Speed Steel, Tap Finish Uncoated, Number of Pieces 1, Thread Length 1-13/16 In., Right Hand, Tap Thread Type UNF, Shank Dia. 0.480 In., Overall Length 3-13/16 In.

Product Reviews