Tap, Plug, #6-32, TiN, 2 Flt

WIDIA GTD| Zoro #: G1959361| Mfr #: 19036

$9.47 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
List Number: 2301
Tap Style: Spiral Point
Tap Material: Vanadium High Speed Steel

Technical Specifications

Zoro #: G1959361 Mfr #: 19036
List Number: 2301Tap Style: Spiral Point
Tap Material: Vanadium High Speed SteelItem: Tap
Number of Flutes: 2Pitch Diameter Limit: H3
Tap Thread Type: UNCThread Length: 11/16"
Tap Finish: TiNOverall Length: 2"
Standards: ANSI, USCTITap Chamfer: Plug
Shank Dia.: 0.141"Tap Grouping: Tap
Tap Dimension Type: InchThread Direction: Right Hand
Number of Pieces: 1Tap Thread Size: #6-32
Country of Origin (subject to change): United States

Product Description

Tap, Tap Style Spiral Point, Tap Dimension Type Inch, Tap Thread Size #6-32, Tap Chamfer Plug, Number of Flutes 2, Pitch Diameter Limit H3, Tap Material Vanadium High Speed Steel, Tap Finish TiN, Number of Pieces 1, Thread Length 11/16 In., Right Hand, Tap Thread Type UNC, Shank Dia. 0.141 In., Overall Length 2 In.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Product Reviews