Tap, Plug, #6-32, TiN, 3 Flt

WIDIA GTD| Zoro #: G1393603| Mfr #: 5357287

$9.27 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
List Number: 8301T
Tap Style: Spiral Point
Tap Material: Vanadium High Speed Steel

Technical Specifications

Zoro #: G1393603 Mfr #: 5357287
List Number: 8301TTap Style: Spiral Point
Tap Material: Vanadium High Speed SteelItem: Tap
Number of Flutes: 3Pitch Diameter Limit: H3
Tap Thread Type: UNCThread Length: 13/32"
Tap Finish: TiNOverall Length: 2"
Standards: ANSI, USCTITap Chamfer: Plug
Shank Dia.: 0.141"Tap Grouping: Tap
Tap Dimension Type: InchThread Direction: Right Hand
Number of Pieces: 1Tap Thread Size: #6-32
Country of Origin (subject to change): United States

Product Description

Tap, Tap Style Spiral Point, Tap Dimension Type Inch, Tap Thread Size #6-32, Tap Chamfer Plug, Number of Flutes 3, Pitch Diameter Limit H3, Tap Material Vanadium High Speed Steel, Tap Finish TiN, Number of Pieces 1, Thread Length 13/32 In., Right Hand, Tap Thread Type UNC, Shank Dia. 0.141 In., Overall Length 2 In.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Product Reviews