Hand Tap, Plug, #6-32, Uncoated, 3 Flt

WIDIA GTD| Zoro #: G2303375| Mfr #: 89602

$14.23 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Overall Length: 2"
Pitch Diameter Limit: H3
Tap Grouping: Tap
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2303375 Mfr #: 89602
Overall Length: 2"Pitch Diameter Limit: H3
Tap Grouping: TapTap Chamfer: Plug
Thread Length: 11/16"Number of Pieces: 1
Tap Thread Size: #6-32Tap Material: Cobalt
Tap Style: Straight Flute (Hand)Item: Tap
Thread Direction: Right HandTap Thread Type: UNC
List Number: 8330Shank Dia.: 0.141"
Tap Finish: UncoatedTap Dimension Type: Inch
Number of Flutes: 3Standards: ANSI
Country of Origin (subject to change): United States

Description

Tap, Tap Style Straight Flute (Hand), Tap Dimension Type Inch, Tap Thread Size #6-32, Tap Chamfer Plug, Number of Flutes 3, Pitch Diameter Limit H3, Tap Material Cobalt, Tap Finish Uncoated, Number of Pieces 1, Thread Length 11/16 In., Right Hand, Tap Thread Type UNC, Shank Dia. 0.141 In., Overall Length 2 In.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews