WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Tap, Plug, #6-40, Uncoated,

WIDIA GTD| Zoro #: G2288361| Mfr #: 17011

$8.08 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Number of Flutes: 0
Item: Tap
Tap Chamfer: Plug

Technical Specifications

Zoro #: G2288361 Mfr #: 17011
Number of Flutes: 0Item: Tap
Tap Chamfer: PlugThread Direction: Right Hand
Thread Length: 3/8"Tap Dimension Type: Inch
Overall Length: 2"Tap Grouping: Tap
Number of Pieces: 1Pitch Diameter Limit: H3
Standards: ANSITap Thread Size: #6-40
Tap Style: Thread FormingTap Material: High Speed Steel
Tap Finish: UncoatedTap Thread Type: UNF
List Number: 5500Shank Dia.: 0.141"
Country of Origin (subject to change): United States

Product Description

Tap, Tap Style Thread Forming, Tap Dimension Type Inch, Tap Thread Size #6-40, Tap Chamfer Plug, Number of Flutes 0, Pitch Diameter Limit H3, Tap Material High Speed Steel, Tap Finish Uncoated, Number of Pieces 1, Thread Length 3/8 In., Right Hand, Tap Thread Type UNF, Shank Dia. 0.141 In., Overall Length 2 In.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Product Reviews