Hand Tap, Plug, 7/16-14, Uncoated, 3 Flt

WIDIA GTD| Zoro #: G2074913| Mfr #: 11621

$8.91 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Overall Length: 3-5/32"
Pitch Diameter Limit: Not Rated
Tap Grouping: Tap
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2074913 Mfr #: 11621
Overall Length: 3-5/32"Pitch Diameter Limit: Not Rated
Tap Grouping: TapTap Chamfer: Plug
Thread Length: 1-7/16"Number of Pieces: 1
Tap Thread Size: 7/16"-14Tap Material: High Speed Steel
Tap Style: Straight Flute (Hand)Item: Tap
Thread Direction: Right HandTap Thread Type: UNC
List Number: 7305Shank Dia.: 0.323"
Tap Finish: UncoatedTap Dimension Type: Inch
Number of Flutes: 3Standards: ANSI
Country of Origin (subject to change): United States

Description

Tap, Tap Style Straight Flute (Hand), Tap Dimension Type Inch, Tap Thread Size 7/16 In.-14, Tap Chamfer Plug, Number of Flutes 3, Pitch Diameter Limit Not Rated, Tap Material High Speed Steel, Tap Finish Uncoated, Number of Pieces 1, Thread Length 1-7/16 In., Right Hand, Tap Thread Type UNC, Shank Dia. 0.323 In., Overall Length 3-5/32 In.

Reviews