WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Tap, Plug, 7/16"-14, Uncoated, 4 Flt

WIDIA GTD| Zoro #: G1725114| Mfr #: 89619

$18.00 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
List Number: 8330
Tap Style: Straight Flute (Hand)
Tap Material: Cobalt

Technical Specifications

Zoro #: G1725114 Mfr #: 89619
List Number: 8330Tap Style: Straight Flute (Hand)
Tap Material: CobaltItem: Tap
Number of Flutes: 4Pitch Diameter Limit: H3
Tap Thread Type: UNCThread Length: 1-7/16"
Tap Finish: UncoatedOverall Length: 3-5/32"
Standards: ANSITap Chamfer: Plug
Shank Dia.: 0.323"Tap Grouping: Tap
Tap Dimension Type: InchThread Direction: Right Hand
Number of Pieces: 1Tap Thread Size: 7/16"-14
Country of Origin (subject to change): United States

Product Description

Tap, Tap Style Straight Flute (Hand), Tap Dimension Type Inch, Tap Thread Size 7/16 In.-14, Tap Chamfer Plug, Number of Flutes 4, Pitch Diameter Limit H3, Tap Material Cobalt, Tap Finish Uncoated, Number of Pieces 1, Thread Length 1-7/16 In., Right Hand, Tap Thread Type UNC, Shank Dia. 0.323 In., Overall Length 3-5/32 In.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Product Reviews