Spiral Point Tap, Plug, 7/16-20, TiN, 3 Flt

WIDIA GTD| Zoro #: G1417507| Mfr #: 5366980

$25.93 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Overall Length: 3-5/32"
Pitch Diameter Limit: H3
Tap Grouping: Tap
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1417507 Mfr #: 5366980
Overall Length: 3-5/32"Pitch Diameter Limit: H3
Tap Grouping: TapTap Chamfer: Plug
Thread Length: 57/64"Number of Pieces: 1
Tap Thread Size: 7/16"-20Tap Material: Vanadium High Speed Steel
Tap Style: Spiral PointItem: Tap
Thread Direction: Right HandTap Thread Type: UNF
List Number: 8301TShank Dia.: 0.323"
Tap Finish: TiNTap Dimension Type: Inch
Number of Flutes: 3Standards: ANSI, USCTI
Country of Origin (subject to change): United States

Description

Tap, Tap Style Spiral Point, Tap Dimension Type Inch, Tap Thread Size 7/16 In.-20, Tap Chamfer Plug, Number of Flutes 3, Pitch Diameter Limit H3, Tap Material Vanadium High Speed Steel, Tap Finish TiN, Number of Pieces 1, Thread Length 57/64 In., Right Hand, Tap Thread Type UNF, Shank Dia. 0.323 In., Overall Length 3-5/32 In.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews