Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Hand Tap, Plug, 7/16-20, Uncoated, 4 Flt

  • Zoro #: G0513536
  • Mfr #: 14251

$15.55

  • Tap Dimension Type: Inch
  • Item: Tap
  • Tap Grouping: Tap
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Widia Gtd #14251 Specifications

  • Zoro #: G0513536
  • Mfr #: 14251
Tap Dimension Type: Inch Item: Tap
Tap Grouping: Tap Number of Flutes: 4
Tap Finish: Uncoated Tap Material: High Speed Steel
Tap Thread Size: 7/16"-20 Shank Dia.: 0.323"
Number of Pieces: 1 List Number: 5305L/5303L
Thread Direction: Left Hand Overall Length: 3-5/32"
Thread Length: 1-7/16" Tap Chamfer: Plug
Tap Thread Type: UNF Standards: ANSI, USCTI 302
Tap Size: 7/16" Pitch Diameter Limit: H3
Tap Style: Straight Flute (Hand) Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Tap, Tap Style Straight Flute (Hand), Tap Dimension Type Inch, Tap Thread Size 7/16 In.-20, Tap Chamfer Plug, Number of Flutes 4, Pitch Diameter Limit H3, Tap Material High Speed Steel, Tap Finish Uncoated, Tap Thread Type UNF, Left Hand, Thread Length 1-7/16 In., Shank Dia. 0.323 In., Overall Length 3-5/32 In., Number of Pieces 1

Restrictions and Compliance

WARNING : This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov.

Reviews of Widia Gtd #14251