Sp Point Tap, Plug, #8-32, S/O Nitride, 3Flt

WIDIA GTD| Zoro #: G0748815| Mfr #: 85507

$12.44 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Overall Length: 2-1/8"
Pitch Diameter Limit: H3
Tap Thread Type: UNC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0748815 Mfr #: 85507
Overall Length: 2-1/8"Pitch Diameter Limit: H3
Tap Thread Type: UNCTap Chamfer: Plug
Thread Length: 29/64"Number of Pieces: 1
Tap Thread Size: #8-32Tap Material: Cobalt
Tap Style: Spiral PointItem: Tap
Thread Direction: Right HandTap Grouping: Tap
List Number: 8601Shank Dia.: 0.168"
Tap Dimension Type: InchNumber of Flutes: 3
Standards: ANSI, USCTICountry of Origin (subject to change): Japan

Description

Tap, Tap Style Spiral Point, Tap Dimension Type Inch, Tap Thread Size #8-32, Tap Chamfer Plug, Number of Flutes 3, Pitch Diameter Limit H3, Tap Material Cobalt, Number of Pieces 1, Thread Length 29/64 In., Right Hand, Tap Thread Type UNC, Shank Dia. 0.168 In., Overall Length 2-1/8 In.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews