Hand Tap, Plug, M10x1.50, TiN, 4 Flt

WIDIA GTD| Zoro #: G2121576| Mfr #: 19915

$14.04 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Overall Length: 74.61mm
Pitch Diameter Limit: D10
Tap Grouping: Tap
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2121576 Mfr #: 19915
Overall Length: 74.61mmPitch Diameter Limit: D10
Tap Grouping: TapTap Chamfer: Plug
Thread Length: 32mmNumber of Pieces: 1
Tap Thread Size: M10-1.50Tap Material: High Speed Steel
Tap Style: Straight Flute (Hand)Item: Tap
Thread Direction: Right HandTap Thread Type: Metric Coarse
List Number: 2353Shank Dia.: 9.68mm
Tap Finish: TiNTap Dimension Type: Metric
Number of Flutes: 4Standards: ANSI, USCTI
Country of Origin (subject to change): United States

Description

Tap, Tap Style Straight Flute (Hand), Tap Dimension Type Metric, Tap Thread Size M10-1.50, Tap Chamfer Plug, Number of Flutes 4, Pitch Diameter Limit D10, Tap Material High Speed Steel, Tap Finish TiN, Number of Pieces 1, Thread Length 32mm, Right Hand, Tap Thread Type Metric Coarse, Shank Dia. 9.68mm, Overall Length 74.61mm

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews