Spiral Point Tap, Plug, M12x1.75, TiN, 3 Flt

WIDIA GTD| Zoro #: G1808493| Mfr #: 5367357

$43.00 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Overall Length: 86.00mm
Pitch Diameter Limit: D11
Tap Grouping: Tap
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1808493 Mfr #: 5367357
Overall Length: 86.00mmPitch Diameter Limit: D11
Tap Grouping: TapTap Chamfer: Plug
Thread Length: 24mmNumber of Pieces: 1
Tap Thread Size: M12-1.75Tap Material: Vanadium High Speed Steel
Tap Style: Spiral PointItem: Tap
Thread Direction: Right HandTap Thread Type: Metric Coarse
List Number: 8351Shank Dia.: 9.30mm
Tap Finish: TiNTap Dimension Type: Metric
Number of Flutes: 3Standards: ANSI, USCTI
Country of Origin (subject to change): United States

Description

Tap, Tap Style Spiral Point, Tap Dimension Type Metric, Tap Thread Size M12-1.75, Tap Chamfer Plug, Number of Flutes 3, Pitch Diameter Limit D11, Tap Material Vanadium High Speed Steel, Tap Finish TiN, Number of Pieces 1, Thread Length 24mm, Right Hand, Tap Thread Type Metric Coarse, Shank Dia. 9.30mm, Overall Length 86.00mm

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews