WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Tap, Plug, M24-3.00, Uncoated, 4 Flt

WIDIA GTD| Zoro #: G0880126| Mfr #: 14910

$101.79 /ea

This item ships free. DetailsStandard ground shipping
Details:
List Number: 5353
Tap Material: Vanadium High Speed Steel
Item: Tap

Technical Specifications

Zoro #: G0880126 Mfr #: 14910
List Number: 5353Tap Material: Vanadium High Speed Steel
Item: TapNumber of Flutes: 4
Pitch Diameter Limit: D8Tap Style: Straight Flute (Hand)
Tap Thread Type: Metric CoarseTap Finish: Uncoated
Overall Length: 125.00mmStandards: ANSI, USCTI, Unified and American National Threads
Tap Chamfer: PlugShank Dia.: 19.30mm
Tap Grouping: TapTap Dimension Type: Metric
Thread Direction: Right HandNumber of Pieces: 1
Tap Thread Size: M24-3.00Country of Origin (subject to change): United States

Product Description

Tap, Tap Style Straight Flute (Hand), Tap Dimension Type Metric, Tap Thread Size M24-3.00, Tap Chamfer Plug, Number of Flutes 4, Pitch Diameter Limit D8, Tap Material Vanadium High Speed Steel, Tap Finish Uncoated, Number of Pieces 1, Thread Length 56mm, Right Hand, Tap Thread Type Metric Coarse, Shank Dia. 19.30mm, Overall Length 125.00mm

Product Reviews