Spiral Point Tap, Plug, M3.5x0.60, Uncoated

WIDIA GTD| Zoro #: G1126894| Mfr #: 13373

$10.66 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Overall Length: 50.80mm
Pitch Diameter Limit: D4
Tap Grouping: Tap
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1126894 Mfr #: 13373
Overall Length: 50.80mmPitch Diameter Limit: D4
Tap Grouping: TapTap Chamfer: Plug
Thread Length: 17.00mmNumber of Pieces: 1
Tap Thread Size: M3.5-0.60Tap Material: Vanadium High Speed Steel
Tap Style: Spiral PointItem: Tap
Thread Direction: Right HandTap Thread Type: Metric Coarse
List Number: 5351Shank Dia.: 3.57mm
Tap Finish: UncoatedTap Dimension Type: Metric
Number of Flutes: 2Standards: ANSI, USCTI
Country of Origin (subject to change): United States

Description

Tap, Tap Style Spiral Point, Tap Dimension Type Metric, Tap Thread Size M3.5-0.60, Tap Chamfer Plug, Number of Flutes 2, Pitch Diameter Limit D4, Tap Material Vanadium High Speed Steel, Tap Finish Uncoated, Number of Pieces 1, Thread Length 17.00mm, Right Hand, Tap Thread Type Metric Coarse, Shank Dia. 3.57mm, Overall Length 50.80mm

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews