Spiral Point Tap, Plug, M4x0.70, TiN, 2 Flt

WIDIA GTD| Zoro #: G0241963| Mfr #: 19921

$11.00 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Overall Length: 53.97mm
Pitch Diameter Limit: D6
Tap Grouping: Tap
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0241963 Mfr #: 19921
Overall Length: 53.97mmPitch Diameter Limit: D6
Tap Grouping: TapTap Chamfer: Plug
Thread Length: 19.05mmNumber of Pieces: 1
Tap Thread Size: M4-0.70Tap Material: Vanadium High Speed Steel
Tap Style: Spiral PointItem: Tap
Thread Direction: Right HandTap Thread Type: Metric Coarse
List Number: 2351Shank Dia.: 4.27mm
Tap Finish: TiNTap Dimension Type: Metric
Number of Flutes: 2Standards: ANSI
Country of Origin (subject to change): United States

Description

Tap, Tap Style Spiral Point, Tap Dimension Type Metric, Tap Thread Size M4-0.70, Tap Chamfer Plug, Number of Flutes 2, Pitch Diameter Limit D6, Tap Material Vanadium High Speed Steel, Tap Finish TiN, Number of Pieces 1, Thread Length 19.05mm, Right Hand, Tap Thread Type Metric Coarse, Shank Dia. 4.27mm, Overall Length 53.97mm

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews