Widia
Straight Flute Hand Tap, Plug, 4
Mfr # 19912
Zoro # G2075963
$12.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 8.00mm
- Tap Thread Size M8-1.25
- Tap Chamfer Plug
- Tap Material High Speed Steel
- Number of Flutes 4
Explore More Products
- WIDIA Straight Flute Hand Tap, Taper, 4 11596
- WIDIA Straight Flute Hand Tap, Bottoming 4 Flutes 14128
- WIDIA Straight Flute Hand Tap, Plug, 4 11621
- WIDIA Straight Flute Hand Tap, Plug, 4 19280
- WIDIA Straight Flute Hand Tap, Plug 4 Flutes 11617
- WIDIA Straight Flute Hand Tap Plug, 4 Flutes 11613
- WIDIA Straight Flute Hand Tap Bottoming, 4 Flutes 19203
- WIDIA Straight Flute Hand Tap, Bottoming 4 Flutes 14148
- WIDIA Straight Flute Hand Tap , 5/8"-11 , Bottoming , 4 Flutes, UNC 19415
- IRWIN Straight Flute Tap, 5/16"-18, Carbon Steel, Thread Direction: Right Hand 1327
- WIDIA Straight Flute Hand Tap, Taper, 4 15301
- Widia Straight Flute 4-Flute Taps