Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Hand Tap, Taper, 1-1/4-7, Uncoated, 4 Flt

WIDIA GTD| Zoro #: G1457425| Mfr #: 14612

$157.29 /ea

This item ships free. Details.Standard ground shipping.
Details:
Overall Length: 5-3/4"
Pitch Diameter Limit: H4
Tap Grouping: Tap
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1457425 Mfr #: 14612
Overall Length: 5-3/4"Pitch Diameter Limit: H4
Tap Grouping: TapTap Chamfer: Taper
Thread Length: 2-9/16"Number of Pieces: 1
Tap Thread Size: 1-1/4"-7Tap Material: High Speed Steel
Tap Style: Straight Flute (Hand)Item: Tap
Thread Direction: Right HandTap Thread Type: UNC
List Number: 5303Shank Dia.: 1.021"
Tap Finish: UncoatedTap Dimension Type: Inch
Number of Flutes: 4Standards: ANSI, Unified and American National Threads
Country of Origin (subject to change): United States

Description

Tap, Tap Style Straight Flute (Hand), Tap Dimension Type Inch, Tap Thread Size 1-1/4 In.-7, Tap Chamfer Taper, Number of Flutes 4, Pitch Diameter Limit H4, Tap Material High Speed Steel, Tap Finish Uncoated, Number of Pieces 1, Thread Length 2-9/16 In., Right Hand, Tap Thread Type UNC, Shank Dia. 1.021 In., Overall Length 5-3/4 In.

Reviews