Hand Tap, Taper, 1-1/8-12, Uncoated, 4 Flt

WIDIA GTD| Zoro #: G1248405| Mfr #: 14603

$172.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Overall Length: 5-7/16"
Pitch Diameter Limit: H4
Tap Grouping: Tap
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1248405 Mfr #: 14603
Overall Length: 5-7/16"Pitch Diameter Limit: H4
Tap Grouping: TapTap Chamfer: Taper
Thread Length: 2-9/16"Number of Pieces: 1
Tap Thread Size: 1-1/8"-12Tap Material: High Speed Steel
Tap Style: Straight Flute (Hand)Item: Tap
Thread Direction: Right HandTap Thread Type: UNF
List Number: 5303Shank Dia.: 0.896"
Tap Finish: UncoatedTap Dimension Type: Inch
Number of Flutes: 4Standards: ANSI, Unified and American National Threads
Country of Origin (subject to change): United States

Description

Tap, Tap Style Straight Flute (Hand), Tap Dimension Type Inch, Tap Thread Size 1-1/8 In.-12, Tap Chamfer Taper, Number of Flutes 4, Pitch Diameter Limit H4, Tap Material High Speed Steel, Tap Finish Uncoated, Number of Pieces 1, Thread Length 2-9/16 In., Right Hand, Tap Thread Type UNF, Shank Dia. 0.896 In., Overall Length 5-7/16 In.

Reviews