Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Hand Tap, Taper, #10-24, Uncoated, 4 Flt

  • Zoro #: G0502722
  • Mfr #: 15327

$4.65

  • Tap Thread Type: UNC
  • Tap Chamfer: Taper
  • Tap Dimension Type: Inch
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Widia Gtd #15327 Specifications

  • Zoro #: G0502722
  • Mfr #: 15327
Tap Thread Type: UNC Tap Chamfer: Taper
Tap Dimension Type: Inch Pitch Diameter Limit: H3
Tap Thread Size: #10-24 Tap Finish: Uncoated
List Number: 5305 Number of Pieces: 1
Shank Dia.: 0.194" Tap Size: #10
Thread Direction: Right Hand Tap Grouping: Tap
Item: Tap Tap Style: Straight Flute (Hand)
Standards: ANSI, Unified and American National Threads Number of Flutes: 4
Overall Length: 2-3/8" Thread Length: 7/8"
Tap Material: High Speed Steel Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Tap, Tap Style Straight Flute (Hand), Tap Dimension Type Inch, Tap Thread Size #10-24, Tap Chamfer Taper, Number of Flutes 4, Pitch Diameter Limit H3, Tap Material High Speed Steel, Tap Finish Uncoated, Tap Thread Type UNC, Right Hand, Thread Length 7/8 In., Shank Dia. 0.194 In., Overall Length 2-3/8 In., Number of Pieces 1

Reviews of Widia Gtd #15327