Pipe Tap, Taper, 1/4-18, Uncoated, 4 Flt

WIDIA GTD| Zoro #: G1426311| Mfr #: 89643

$64.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Overall Length: 2-7/16"
Pitch Diameter Limit: Not Rated
Tap Grouping: Tap
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1426311 Mfr #: 89643
Overall Length: 2-7/16"Pitch Diameter Limit: Not Rated
Tap Grouping: TapTap Chamfer: Taper
Thread Length: 1-1/16"Number of Pieces: 1
Tap Thread Size: 1/4"-18Tap Material: Vanadium High Speed Steel
Tap Style: PipeItem: Tap
Thread Direction: Right HandTap Thread Type: NPT
List Number: 8320Shank Dia.: 0.563"
Tap Finish: UncoatedTap Dimension Type: Pipe
Number of Flutes: 4Standards: ANSI
Country of Origin (subject to change): United States

Description

Tap, Tap Style Pipe, Tap Dimension Type Pipe, Tap Thread Size 1/4 In.-18, Tap Chamfer Taper, Number of Flutes 4, Pitch Diameter Limit Not Rated, Tap Material Vanadium High Speed Steel, Tap Finish Uncoated, Number of Pieces 1, Thread Length 1-1/16 In., Right Hand, Tap Thread Type NPT, Shank Dia. 0.563 In., Overall Length 2-7/16 In.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews