Hand Tap, Taper, 1/4-28, Uncoated, 3 Flt

WIDIA GTD| Zoro #: G1916022| Mfr #: 11600

$4.70 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Overall Length: 3"
Pitch Diameter Limit: Not Rated
Tap Grouping: Tap
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1916022 Mfr #: 11600
Overall Length: 3"Pitch Diameter Limit: Not Rated
Tap Grouping: TapTap Chamfer: Taper
Thread Length: 1"Number of Pieces: 1
Tap Thread Size: 1/4"-28Tap Material: High Speed Steel
Tap Style: Straight Flute (Hand)Item: Tap
Thread Direction: Right HandTap Thread Type: UNF
List Number: 7305Shank Dia.: 0.255"
Tap Finish: UncoatedTap Dimension Type: Inch
Number of Flutes: 3Standards: ANSI
Country of Origin (subject to change): United States

Description

Tap, Tap Style Straight Flute (Hand), Tap Dimension Type Inch, Tap Thread Size 1/4 In.-28, Tap Chamfer Taper, Number of Flutes 3, Pitch Diameter Limit Not Rated, Tap Material High Speed Steel, Tap Finish Uncoated, Number of Pieces 1, Thread Length 1 In., Right Hand, Tap Thread Type UNF, Shank Dia. 0.255 In., Overall Length 3 In.

Reviews